Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

79" Black Power Reclining Loveseat With Storage

  • Mfr # 561556

  • Zoro # G522357047


product price: $1,925.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
40.9 in
Width (in)
78.7 in
Color
Black
Assembly Required
Partial Assembly Needed
Depth (in)
38.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561556
Zoro #
G522357047
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (in)
40.9 in
Width (in)
78.7 in
Depth (in)
38.6 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Love Seat
Commercial Use
No

Description

Add an air of fashion to your space with this fabulous 79-inch black power reclining loveseat with storage. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A center console includes two cup holders for convenience and both seats recline for the ultimate in relaxation. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 40.9-inch H x 78.7-inch W x 38.6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.