This item is Discontinued.

Homeroots 79" Brown and Black Wood And Steel Double Pedestal Base Dining Table 544710

79" Brown and Black Wood And Steel Double Pedestal Base Dining Table (Discontinued)

  • Mfr # 544710
  • Zoro # G122363691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544710
Zoro #
G122363691
UPC #
-
Country of Origin
China

Dimensions

Width
79.14 in
Height
30.12 in
Length
42.92 in

Details

Tabletop Color
Brown
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Dining Tables
Table Mechanism
Fixed
Weight Capacity
6 lb
Leg Color
Black
Frame Material
Steel
Tabletop Material
Solid and Manufactured Wood
Purposeful Distressing Type
No Distressing
Top Wood Species
Walnut
Style
Contemporary
Leaf Included
No
Assembled/Unassembled
Unassembled
Leg Type
Double Pedestal
Shape
Rectangular
Frame Color
Brown

Description

Stylish and super sturdy, the 79-inch brown and black wood and steel double pedestal base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Quality construction from the black steel base combines with the warm walnut brown solid and manufactured wood of the top to give this table a fresh and updated two-tone look. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. 30.12-inch h x 79.14-inch w x 42.92-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.