79" Brown And Natural Metal and Wood Seven Tier Bookcase

  • Mfr # 517719

  • Zoro # G522911027


product price:  $1,446.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Purposeful Distressing Type
No Distressing
Finish
Natural
Shelves
Yes
Bookcase Orientation
Vertical
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517719
Zoro #
G522911027
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
31.5 in
Height
79 in
Size
H
Depth
16 in

Details

Purposeful Distressing Type
No Distressing
Finish
Natural
Shelves
Yes
Bookcase Orientation
Vertical
Frame Material
Metal
Material
Wood
Shelf Capacity
100 lb
Assembly
No Assembly Needed
Item
Bookcases
Shelf Adjustments
No
Load Capacity (Lb.)
100 lb
Commercial Use
No
Back Panel
No
Color
Brown, Natural
Room Divider
Yes
Number of Shelf Tiers
7
Type
Standard
Number of Drawers
No

Description

This 79-inch brown and natural metal and wood seven tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 7 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 79-inch h x 31.5-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.