
79" Dark Brown Microfiber Power Reclining Loveseat With Storage
Mfr # 561559
Zoro # G822370906
product price: $1,815.99
/eaKey Features
Depth (in)
38.25 in
Width (in)
78.75 in
Height (in)
40.5 in
Assembly Required
Partial Assembly Needed
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561559
Zoro #
G822370906
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (in)
38.25 in
Width (in)
78.75 in
Height (in)
40.5 in
Details
Assembly Required
Partial Assembly Needed
Color
Dark Brown
Commercial Use
No
Item
Love Seat
Description
Add an air of fashion to your space with this fabulous 79-inch dark brown microfiber power reclining loveseat with storage. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40.5-inch H x 78.75-inch W x 38.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.