79" Dark Gray Faux Crystals Glass and Wood Pedestal Base Dining Table

  • Mfr # 564901

  • Zoro # G422370207


product price:  $1,709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Dark Gray
Width
79 in
Assembly Required
Full Assembly Needed
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564901
Zoro #
G422370207
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
79 in
Height
31 in
Length
39 in

Details

Commercial Use
No
Tabletop Color
Dark Gray
Item
Dining Tables
Assembly Required
Full Assembly Needed
Frame Color
Dark Gray
Table Mechanism
Fixed
Shape
Rectangular
Tabletop Material
Faux Crystals, Glass, Solid and Manufactured Wood
Weight Capacity
6 lb
Leaf Included
No
Leg Type
Pedestal
Frame Material
Solid and Manufactured Wood
Mirrored
No
Purposeful Distressing Type
No Distressing
Style
Contemporary
Leg Color
Dark Gray
Assembled/Unassembled
Unassembled

Description

Give your room the perfect anchor piece with this 79-inch dark gray faux crystals glass and wood pedestal base dining table. This table features quality construction from manufactured wood, faux crystal glass and acrylic with a chic charcoal gray and silver glitzy color combination. A pedestal base that adds some depth and interest to your space. This eye-catching dining table is ready for you to enjoy everyday or for entertaining guests. This design is a great way for you to enjoy dining and entertaining in style. 31-inch h x 79-inch w x 39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.