79" Dark Gray Velvet Convertible Futon Sleeper Sofa With Black Legs
Mfr # 491035
Zoro # G822911987
product price:Â $939.99
/eaKey Features
Seating Capacity
3
Upholstered
Yes
Width
79 in
Color
Dark Gray
Upholstery Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491035
Zoro #
G822911987
UPC #
-
Country of Origin
China
Dimensions
Width
79 in
Size
W x L x D
Length
33 in
Depth
37 in
Details
Seating Capacity
3
Item
Sofas
Upholstered
Yes
Color
Dark Gray
Upholstery Material
Velvet
Mattress Included
No
Type
Sleeper
Commercial Use
Yes
Recliner
No
Capacity
750 lb
Style
Contemporary
Shape
Rectangular
Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed
Hand Crafted
No
Sofa Design
Convertible Futon
Sleeper Sofa
Yes
Description
Designed for comfort and good looks, this 79-inch dark gray velvet convertible futon sleeper sofa with black legs is a great option to anchor your space. This solid color convertible futon is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 33-inch H x 79-inch W x 37-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.