79" Gold And White Six Door Two Drawer Combo Dresser

  • Mfr # 569302

  • Zoro # G922360937


product price: $1,497.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application Type
No
Height
70.87 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Width
61.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569302
Zoro #
G922360937
UPC #
-
Country of Origin
China

Dimensions

Height
70.87 in
Width
61.42 in
Depth
20.47 in
Length
70.87 in

Details

Item
Dressers
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Dresser Type
Combo Dresser
Finish
Gloss
Hutch Included
No
Color
Gold, White
Dresser Orientation
Vertical
Doors Included
Yes
Commercial Use
No
Number of Interior Shelves
7
Style
Modern
Number of Doors
6
Number of Drawers
2

Description

This 79-inch gold and white six door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The gold and white coloration of this piece is neutral and will blend easily with most any decor. The gold and white coloration of this piece gives it a glamorous and striking finish. 78.7-inch h x 63-inch w x 20.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.