Shop HOMEROOTS
See all product information
Create Account
79" Gray and Walnut Faux Marble and Wood Dining Table
Mfr # 716290
Zoro # G922912198
product price:Â $1,212.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
78.7 in
Height
29.5 in
Frame Material
Manufactured Wood
Leg Type
Four Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716290
- Zoro #
- G922912198
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 78.7 in
- Height
- 29.5 in
- Length
- 39.8 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Color
- Gray
- Frame Material
- Manufactured Wood
- Leg Type
- Four Leg
- Leg Color
- Walnut
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Frame Color
- Gray
- Assembly Required
- Partial Assembly Needed
- Leaf Included
- No
- Table Mechanism
- Fixed
- Mirrored
- No
- Weight Capacity
- 8 lb
- Tabletop Material
- Faux Marble
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
Description
Give your room the perfect anchor piece with this 79-inch gray and walnut faux marble and wood dining table. The gray faux marble top of this table is a nice visual contrast to the high quality, walnut brown manufactured wood of the base. The two-tone finish makes it even more attractive and fashionable. Seat up to 8 family and friends around your new dining table. Complete your kitchen, dining room, or office with this well made and stylish table. 29.50-inch h x 78.70-inch w x 39.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.