Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

79" Gray Carved Scrollwork Distressed Solid Wood Enclosed Storage TV Stand

  • Mfr # 565171

  • Zoro # G822352728


product price: $2,348.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
16 in
Material
Solid Wood
Assembly Required
No Assembly Needed
Width
79 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565171
Zoro #
G822352728
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Width
79 in
Height
24 in

Details

Material
Solid Wood
Assembly Required
No Assembly Needed
Item
TV Stand
Commercial Use
No

Description

Create the ultimate blend of style, function, and design with this 79-inch gray carved scrollwork distressed solid wood enclosed storage tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Six doors open to revel three concealed cubby stations to store all of your media and entertainment supplies with some extra room for other items as needed. Suitable for living room, bedroom, or office, this handcrafted design adds an artisanal decorative gem that offers significant storage space. 24-inch h x 79-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.