Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

79" Ivory Solid Wood Open shelving Distressed TV Stand

  • Mfr # 528714

  • Zoro # G122344102


product price: $1,981.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Height
34.75 in
Assembly Required
No Assembly Needed
Width
78.75 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528714
Zoro #
G122344102
UPC #
-
Country of Origin
Mexico

Dimensions

Height
34.75 in
Width
78.75 in
Length
19 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
TV Stand

Description

Ready to be enjoyed in your living room, family room, or recreation room, this 79" ivory solid wood open shelving distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. G To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 78.75" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.