Zoro Homepage

79" Light Gray and White Marble and Wood Pedestal Base Dining Table

  • Mfr # 564903

  • Zoro # G522369675


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width
78.7 in
Tabletop Color
Light Gray/Gray White
Height
30 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564903
Zoro #
G522369675
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
78.7 in
Height
30 in
Length
39.4 in

Details

Commercial Use
No
Tabletop Color
Light Gray/Gray White
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

This good looking 79-inch light gray and white marble and wood pedestal base dining table is sure to inspire compliments. The white coloration of the high quality solid and manufactured wood base marries nicely with the light gray marble top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 78.7-inch w x 39.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.