79" Natural and Black Wood and Metal Trestle Base Dining Table

  • Mfr # 555164

  • Zoro # G022911565


product price: $1,494.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mirrored
No
Weight Capacity
6 lb
Tabletop Material
Manufactured Wood
Leg Color
Black
Tabletop Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555164
Zoro #
G022911565
UPC #
-
Country of Origin
China

Dimensions

Length
39.5 in
Height
29.5 in
Width
79 in

Details

Mirrored
No
Weight Capacity
6 lb
Tabletop Material
Manufactured Wood
Leg Color
Black
Tabletop Color
Natural
Commercial Use
Yes
Table Mechanism
Fixed
Frame Color
Yellow
Assembly Required
Full Assembly Needed
Leaf Included
No
Assembled/Unassembled
Unassembled
Finish
Metallic
Shape
Rectangular
Purposeful Distressing Type
No Distressing
Leg Type
Trestle
Top Wood Species
Recycled Wood
Frame Material
Metal
Style
Contemporary
Item
Dining Tables

Description

This good looking 79-inch natural and black wood and metal trestle base dining table is sure to inspire compliments. The black coloration of the high quality metal base marries nicely with the natural manufactured wood top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch h x 79-inch w x 39.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.