Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79" Walnut Solid Wood Double Pedestal Base Oval Dining Table
- Mfr # 721108
- Zoro # G822910188
product price:Â
$
693.99
/ea
Key Features
Shape
Oval
Width
79 in
Length
33-1/2 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721108
- Zoro #
- G822910188
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Walnut
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Oak
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Commercial Use
- Yes
- Leaf Included
- No
- Weight Capacity
- 8 lb
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
Dimensions
- Width
- 79 in
- Length
- 33-1/2 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 79-inch walnut solid wood double pedestal base oval dining table. This table is made from solid wood in a walnut color throughout the base and top. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 8 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 79.00-inch w x 33.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.