Shop HOMEROOTS
See all product information
Create Account
79" Walnut Solid Wood Oval Dining Table
- Mfr # 721110
- Zoro # G822911420
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Width
79 in
Length
33.5 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721110
- Zoro #
- G822911420
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Walnut
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Mirrored
- No
- Commercial Use
- Yes
- Top Wood Species
- Oak
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Weight Capacity
- 8 lb
Dimensions
- Width
- 79 in
- Length
- 33.5 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 79-inch walnut solid wood oval dining table. Made of solid wood, the walnut coloration throughout gives this piece an updated and refreshing look. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 79.00-inch w x 33.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.