79" White Faux Crystals Glass and Wood Pedestal Base Dining Table

  • Mfr # 564902

  • Zoro # G322372615


product price:  $1,709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
30.7 in
Tabletop Color
White
Assembly Required
Full Assembly Needed
Width
78.7 in
Length
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564902
Zoro #
G322372615
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
30.7 in
Width
78.7 in
Length
39.4 in

Details

Tabletop Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dining Tables
Frame Color
White
Weight Capacity
6 lb
Frame Material
Solid and Manufactured Wood
Table Mechanism
Fixed
Leg Color
White
Shape
Rectangular
Finish
Gloss
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Leaf Included
No
Mirrored
No
Tabletop Material
Faux Crystals, Glass, Solid and Manufactured Wood
Style
Contemporary
Leg Type
Pedestal

Description

Stylish and super sturdy, the 79-inch white faux crystals glass and wood pedestal base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your dining room. This table features quality construction from manufactured wood, faux crystal glass and acrylic with a chic white and silver glitzy color combination. A pedestal base that adds some depth and interest to your space. This eye-catching dining table is ready for you to enjoy everyday or for entertaining guests. 30.7-inch h x 78.7-inch w x 39.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.