
79" White Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528707
Zoro # G622346866
product price: $1,925.99
/eaKey Features
Commercial Use
No
Width
78.75 in
Height
34.75 in
Assembly Required
No Assembly Needed
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528707
Zoro #
G622346866
UPC #
-
Country of Origin
Mexico
Dimensions
Width
78.75 in
Height
34.75 in
Length
19 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid Wood
Color
White
Item
TV Stand
Description
Practical, space saving, and good looking, this 79" white solid wood cabinet enclosed storage distressed tv stand is a versatile media storage solution. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 78.75" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.