79" X 42" X 47" White Loft Bed With Chest And Swivel Deskladder

  • Mfr # 285857

  • Zoro # G322887669


product price:  $965.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Overall Height
47 in
Finish
Matte
Overall Length
42 in
Overall Width
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285857
Zoro #
G322887669
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
47 in
Overall Length
42 in
Overall Width
79 in

Details

Assembly Required
Full Assembly Needed
Item
Loft Beds
Finish
Matte
Material
Solid Wood
Trundle Bed
No

Description

Organize your teens room with this highly functional loft bed. Perfectly constructed to create a special corner for your kid where he can relax, study, create and ideate creatively. The versatile twin loft bed features easy access guard-rails, a slat system, removable left facing front storage ladder, a shelf and a desk. To complete the inspiring set, a chest with two drawers and a swivel desk with three drawers are added to help keep things safe. The large desk drawer has a dimension of 15 inches by 15 inches by 9 inches while the chest drawer has 30 inches by 15 inches by 8 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.