79" X 42" X 72" Silver And Black Metal Tube Loft Bed With Desk

  • Mfr # 285607

  • Zoro # G322887430


product price: $651.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Solid and Manufactured Wood
Overall Length
42 in
Trundle Bed
No
Overall Height
72 in
Overall Width
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285607
Zoro #
G322887430
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Height
72 in
Overall Width
79 in

Details

Material
Solid and Manufactured Wood
Trundle Bed
No
Assembly Required
Full Assembly Needed
Item
Loft Beds
Finish
Matte

Description

Organize your teens room with this highly functional metal tube loft bed. Perfectly constructed to create a special corner for your youth where he can relax, meditate, create and ideate creatively. The versatile twin loft bed features easy access guard-rails, a slat system, reversible front ladder, a shelf and a desk. To complete the inspiring set, a foldable bed can be bought to create additional space at the bottom of the bed. The large desk board has a dimension of 39 inches by 16 inches by 28 inches while the small one has 23 inches by 16 inches by 28 inches. The twin size top bed comes with a weight capacity of 175Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.