7in Antiqued Gold Cast Iron Snail Trinket Tray
- Mfr # 634799
- Zoro # G223438410
product price:Â
$
25.99
/ea
Key Features
Dishwasher Safe
No
Finish
Glossy
Assembly Required
No Assembly Needed
Food Safe
No
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634799
- Zoro #
- G223438410
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 7.25" L x 4.5" W x 0.75" H
- Depth
- 4.5 in
- Length
- 0.75 in
- Width
- 7.25 in
Details
- Item
- Trays
- Dishwasher Safe
- No
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Food Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Shape
- Novelty
- Tray Type
- Trinket Tray
- Chip Resistant
- No
- Material
- Cast Iron
- Capacity
- 1
- Color
- Antiqued Gold
Description
Crafted from premium cast iron, this trinket tray showcases a unique textured and dimensional snail shape that adds whimsy to any decor. The modern style is enhanced by a beautiful gold finish, making it a versatile addition to your home. Each piece is meticulously handmade, ensuring that it is not only functional but also a work of art. The rough hewn distressing gives it a charming, vintage appeal, allowing it to blend seamlessly with both contemporary and traditional interiors. Makes a great catch-all. Use it to store jewelry, keys, or simply as an exquisite display item. 0.75-inch h x 7.25-inch w x 4.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.