Shop HOMEROOTS
See all product information
Create Account
7in Light Yellow Resin Handmade Curvy Scalloped Trinket Tray
- Mfr # 724186
- Zoro # G823440509
product price:Â
$
40.29
/ea
Key Features
Depth
5 in
Color
Light Yellow
Material
Resin
Tray Type
Trinket Tray
Shape
Scalloped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724186
- Zoro #
- G823440509
- UPC #
- -
- Country of Origin
- United States
- Item
- Trays
- Color
- Light Yellow
- Material
- Resin
- Tray Type
- Trinket Tray
- Shape
- Scalloped
- Chip Resistant
- No
- Finish
- Matte
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 2
- Dishwasher Safe
- No
- Microwave Safe
- No
- Tray Pattern
- Solid Color
Dimensions
- Depth
- 5 in
- Width
- 6.5 in
- Length
- 1 in
Description
The 7-inch light yellow resin handmade curvy scalloped trinket tray brings a touch of elegance to your home decor. Crafted from durable resin, this tray features a scalloped shape that adds a unique flair to any space. Its solid light yellow color offers a cheerful pop, perfect for brightening up your surroundings. An eye-catching centerpiece for your table or dresser, this handmade trinket tray is not only functional but also a stylish accessory to showcase your favorite jewelry or small items. Elevate your decor with this delightful tray that combines practicality and aesthetic appeal in one beautiful piece. 1.00-inch h x 6.50-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.