Shop HOMEROOTS
See all product information
Create Account
7in Light Yellow Resin Handmade Round Trinket Tray
- Mfr # 724179
- Zoro # G623440549
product price:Â
$
46.85
/ea
Key Features
Shape
Round
Depth
7.25 in
Color
Light Yellow
Width
7.25 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724179
- Zoro #
- G623440549
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Item
- Trays
- Color
- Light Yellow
- Finish
- Matte
- Material
- Resin
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Chip Resistant
- No
- Tray Type
- Trinket Tray
- Capacity
- 2
- Tray Pattern
- Solid Color
- Microwave Safe
- No
Dimensions
- Depth
- 7.25 in
- Width
- 7.25 in
- Length
- 0.5 in
Description
The 7-inch light yellow resin handmade round trinket tray is a stunning addition to your home decor. Crafted from high-quality resin, this unique trinket tray features a charming round shape that adds an elegant touch to any space. The solid color design in light yellow complements modern aesthetics while offering a vibrant pop of color. Its handmade craftsmanship ensures that each piece is truly one-of-a-kind. Perfect for holding jewelry, keys, and small items, this versatile tray can be used in various settings, from entryways to vanity tables, making it a functional and stylish choice for organizing your essentials. 0.50-inch h x 7.25-inch w x 7.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.