Shop HOMEROOTS
See all product information
Create Account
7in Pale Pink Resin Handmade Round Trinket Tray
- Mfr # 724175
- Zoro # G323439195
product price:Â
$
46.85
/ea
Key Features
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Tray Type
Trinket Tray
Chip Resistant
No
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724175
- Zoro #
- G323439195
- UPC #
- -
- Country of Origin
- United States
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Tray Type
- Trinket Tray
- Chip Resistant
- No
- Food Safe
- No
- Tray Pattern
- Solid Color
- Material
- Resin
- Microwave Safe
- No
- Capacity
- 2
- Item
- Trays
- Color
- Pale Pink
- Shape
- Round
- Finish
- Matte
Dimensions
- Width
- 7.25 in
- Length
- 0.5 in
- Depth
- 7.25 in
Description
The 7-inch pale pink resin handmade round trinket tray is a stylish addition to your home decor. Crafted from high-quality resin, this tray showcases a solid color that adds a touch of elegance to any space. Its organic, imperfect round shape gives it some modern artisanal style. Display it on a counter, dresser, or entryway to keep your essentials organized while elevating the room's aesthetic. Embrace its handcrafted charm and bring a splash of pale pink to your decor scheme. 0.50-inch h x 7.25-inch w x 7.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.