7in Pale Pink Resin Handmade Scalloped Trinket Tray
- Mfr # 724178
- Zoro # G523440618
product price:Â
$
40.29
/ea
Key Features
Length
1 in
Shape
Scalloped
Color
Pale Pink
Width
6.5 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724178
- Zoro #
- G523440618
- UPC #
- -
- Country of Origin
- United States
- Shape
- Scalloped
- Color
- Pale Pink
- Assembly Required
- No Assembly Needed
- Material
- Resin
- Tray Pattern
- Solid Color
- Dishwasher Safe
- No
- Finish
- Matte
- Tray Type
- Trinket Tray
- Microwave Safe
- No
- Food Safe
- No
- Chip Resistant
- No
- Capacity
- 2
- Item
- Trays
Dimensions
- Length
- 1 in
- Width
- 6.5 in
- Depth
- 5 in
Description
The 7-inch pale pink resin handmade scalloped trinket tray is a charming addition to any home decor. Crafted from durable resin, this tray showcases a beautiful solid color design in a soft pale pink hue. Its scalloped shape adds a touch of elegance, making it perfect for organizing jewelry, small items, or displaying trinkets. As a handmade piece, each tray offers a one-of-a-kind look, ensuring no two are exactly alike. Enhance your space with this stylish and functional trinket tray that seamlessly blends beauty and practicality. 1.00-inch h x 6.50-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.