Shop HOMEROOTS
See all product information
Create Account
7in Red Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488227
- Zoro # G723439146
product price:Â
$
16.49
/ea
Key Features
Number of Planters Included
1
Location
Indoor / Outdoor Use
Capacity
99
Width
6.5 in
Planter Type
Pot Planter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488227
- Zoro #
- G723439146
- UPC #
- -
- Country of Origin
- China
- Number of Planters Included
- 1
- Location
- Indoor / Outdoor Use
- Capacity
- 99
- Planter Type
- Pot Planter
- Drainage Holes
- No
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Pattern
- Solid Color
- With Wheels
- No
- Commercial Use
- Yes
- Style
- Contemporary
- Item
- Outdoor Planters
- Self Watering
- No
- Purposeful Distressing Type
- Paint Distressing
- Galvanized
- No
- Material
- Recycled Plastic
- Color
- Red
Dimensions
- Width
- 6.5 in
- Depth
- 6.5 in
- Length
- 6 in
- Size
- 6.5
Description
Put your plants where everyone can see them with this 7-inch red recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. Realize the emotional and health benefits plants bring into our lives.. 6-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.