8" Antiqued Brass Distressed Geometric Metal And Glass Tabletop Hurricane Candle Holder
- Mfr # 608518
- Zoro # G122882109
product price:Â
$
45.55
/ea
Key Features
Color
Antiqued Brass
Length
8.25 in
Width
5.5 in
Material
Metal, Glass
Overall Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608518
- Zoro #
- G122882109
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8.25 in
- Width
- 5.5 in
- Overall Depth
- 5.5 in
Details
- Item
- Candle Holders
- Color
- Antiqued Brass
- Material
- Metal, Glass
- Pattern
- Geometric
- Finish
- Does Not Apply
- Capacity
- 1
- Holder Type
- Hurricane
- Construction Method
- Handmade
- Shape
- 3" Wide Pillar
- Style
- Modern
- Placement Type
- Tabletop
- Intended Room
- Living Room
- Assembly Required
- No
- Finish Style
- Distressed Metal
- Commercial Use
- No
Description
This 8-inch antiqued brass distressed geometric metal and glass tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 8.25-inch h x 5.5-inch w x 5.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.