
8" Antiqued Bronze Cast Aluminum Female Form Table Vase
Mfr # 627518
Zoro # G422884117
product price: $64.99
/eaKey Features
Color
Antiqued Bronze
Intended Room
Living Room
Finish Style
Distressed Metal
Depth
5 in
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627518
Zoro #
G422884117
UPC #
-
Country of Origin
India
Dimensions
Depth
5 in
Size
Small
Length
8 in
Width
6.25 in
Details
Color
Antiqued Bronze
Intended Room
Living Room
Finish Style
Distressed Metal
Item
Vases
Occasion
No Holiday
Shape
Novelty
Pattern
Solid Color
Style
Modern
Watertight
No
Finish
Bronze
Commercial Use
Yes
Material
Aluminum
Vase Type
Table Vase
Assembly Required
No
Hand Painted
No
Description
The 8-inch antiqued bronze cast aluminum female form table vase brings an artistic touch to your decor. Crafted from durable cast aluminum in a rustic and textural dark antiqued bronze finish, this vase showcases a unique contemporary design that is sure to be a conversation starter. Ideal for displaying flowers or as a standalone art piece, it effortlessly elevates your room. Featuring the female body with its curves and contours, this sophisticated piece of art is also a functioning vase and will make a striking addition to your space. 8-inch h x 6.25-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.