
8' Aqua And Ivory Geometric Indoor Outdoor Runner Rug
Mfr # 564048
Zoro # G522363772
product price: $74.99
/eaKey Features
Depth
0.23 in
Material
Polypropylene
Width (In.)
96 in
Assembly Required
No Assembly Needed
Color
Aqua Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564048
Zoro #
G522363772
UPC #
-
Country of Origin
India
Dimensions
Depth
0.23 in
Width (In.)
96 in
Height
26 in
Details
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Aqua Ivory
Application Type
Non-Commercial
Description
Add some artistry to your room with this 8-foot aqua and ivory geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 96-inch w x 0.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.