8' Aqua And Ivory Square Indoor Outdoor Area Rug

  • Mfr # 521971

  • Zoro # G222326107


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
96 in
Height
96 in
Color
Aqua Ivory
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521971
Zoro #
G222326107
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
96 in
Height
96 in
Depth
0.25 in
Size
8 ft x 8 ft

Details

Color
Aqua Ivory
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Square

Description

Set an inviting tone in your space with this 8-foot aqua and ivory square indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted through machine-made construction, this rug offers exceptional durability and a modern aesthetic. The vibrant aqua and ivory colors enhance your outdoor decor, providing a stylish yet functional addition to any area. 96-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.