Zoro Homepage

8' Aqua Power Loom Runner Rug

  • Mfr # 522436

  • Zoro # G022324976


product price: $62.59
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Aqua
Application Type
Non-Commercial
Material
Polypropylene
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522436
Zoro #
G022324976
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Width (In.)
96 in
Depth
0.25 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Aqua
Application Type
Non-Commercial
Material
Polypropylene

Description

Add great coloration and comfortable texture to your space with this 8' aqua power loom runner rug. This runner shaped rug flaunts a aqua color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 96" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.