
8' Beige and Brown Geometric Distressed Indoor Outdoor Runner Rug
Mfr # 559063
Zoro # G722364333
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Beige Brown
Height
27.39 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559063
Zoro #
G722364333
UPC #
-
Country of Origin
Turkey
Dimensions
Height
27.39 in
Depth
0.31 in
Width (In.)
96 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Beige Brown
Application Type
Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 8-foot beige and brown geometric distressed indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27.39-inch h x 96-inch w x 0.31-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.