8' Beige and Brown Geometric Distressed Indoor Outdoor Runner Rug

  • Mfr # 559073

  • Zoro # G922332897


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Color
Beige Brown
Depth
0.31 in
Assembly Required
No Assembly Needed
Width (In.)
96 in
Height
27.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559073
Zoro #
G922332897
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.31 in
Width (In.)
96 in
Height
27.39 in

Details

Color
Beige Brown
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene

Description

Add some artistry to your room with this 8-foot beige and brown geometric distressed indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27.39-inch h x 96-inch w x 0.31-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.