
8' Beige Gray And Khaki Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 618078
Zoro # G722349514
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Material
Polyester
Assembly Required
No Assembly Needed
Width (In.)
96 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
618078
Zoro #
G722349514
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.19 in
Details
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Color
Beige, Gray, Khaki
Method of Construction
Machine Woven
Shape
Round
Description
Add some artistry to your room with this 8-foot beige gray and khaki round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in beige, gray, and khaki that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.