8' Beige Ivory And Tan Round Moroccan Washable Indoor Outdoor Area Rug

  • Mfr # 577177

  • Zoro # G722334367


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
96 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577177
Zoro #
G722334367
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
96 in
Height
96 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Beige Ivory/Tan
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Round

Description

Add some artistry to your room with this 8-foot beige ivory and tan round moroccan washable indoor outdoor area rug. This geometric round shaped rug features a moroccan pattern in beige, ivory, and tan that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.