
8' Beige Round Floral Indoor Outdoor Area Rug
Mfr # 527637
Zoro # G622337758
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Height
94 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527637
Zoro #
G622337758
UPC #
-
Country of Origin
Turkey
Dimensions
Height
94 in
Depth
0.25 in
Width (In.)
94 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Beige
Method of Construction
Power Loom
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot beige round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.