Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' Beige Round Indoor Outdoor Area Rug

  • Mfr # 522447

  • Zoro # G022325720


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
96 in
Material
Polypropylene
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522447
Zoro #
G022325720
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
96 in
Height
96 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Beige
Method of Construction
Power Loom
Shape
Round

Description

Add some artistry to your room with this 8-foot beige round indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Designed with machine-made construction, this rug combines style with durability for long-lasting beauty. Its versatile round shape adds a touch of elegance to any space, making it the perfect accessory for your decor. 96-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.