Zoro Homepage

8" Beige Sandstone Round Pedestal Centerpiece Bowl

  • Mfr # 609351

  • Zoro # G922366991


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Height
4 in
Depth
8.07 in
Color
Beige
Assembly Required
No Assembly Needed
Width
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609351
Zoro #
G922366991
UPC #
-
Country of Origin
India

Dimensions

Height
4 in
Depth
8.07 in
Width
8.07 in

Details

Item
Serving Bowl
Color
Beige
Assembly Required
No Assembly Needed
Application Type
No

Description

The 8-inch beige sandstone round pedestal centerpiece bowl is a stunning addition to your space that adds a modern vibe. Features a neutral color, clean and modern shape, and a pedestal base that adds a touch of refinement and sophistication. Not for intended for direct food contact, this bowl is for decorative display use or as a stand-alone décor piece. The size makes it great catch all for jewelry, keys, coins, and more. 4-inch h x 8.07-inch w x 8.07-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.