8' Black And Ivory Round Southwestern Washable Indoor Outdoor Area Rug

  • Mfr # 594150

  • Zoro # G722328380


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Ivory
Material
Polyester
Shape
Round
Width (In.)
96 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
594150
Zoro #
G722328380
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
96 in
Height
96 in
Depth
0.19 in

Details

Color
Black, Ivory
Material
Polyester
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Description

This 8-foot black and ivory round southwestern washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a southwestern pattern in black and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.