
8" Black and Red Venetian Gondola Hand Painted Decorative Boat
Mfr # 401944
Zoro # G922884174
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Occasion
No Holiday
Assembly Required
No
Sculpture Type
Model Boat
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401944
Zoro #
G922884174
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
6 in
Width
23 in
Length
8 in
Details
Construction Method
Handmade
Occasion
No Holiday
Assembly Required
No
Sculpture Type
Model Boat
Plays Music
No
Hand Painted
Yes
Commercial Use
No
Material
Solid Wood
Color
Black, Red
Item
Sculptures
Subject
Transportation
Description
A magnificent piece of world heritage, the Venetian Gondola Small Model is a unique hand-built model of the gondolas that are used for transportation around the Grand Canal in Venice. Handmade by the most talented craftsman using high-quality cedar, rosewood, and mahogany. It features authentic seating and original black and red colors. It comes with a beautiful solid wood base and a brass nameplate, making it perfect for display. With its quality craftsmanship, it is a sought-after piece for any collector or enthusiast. 8" H x 23" W x 6" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.