
8' Black and White Geometric Distressed Indoor Outdoor Runner Rug
Mfr # 558807
Zoro # G022329612
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black White
Height
27.39 in
Material
Polypropylene
Depth
0.2 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558807
Zoro #
G022329612
UPC #
-
Country of Origin
Turkey
Dimensions
Height
27.39 in
Depth
0.2 in
Width (In.)
96 in
Details
Color
Black White
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Description
Add some artistry to your room with this 8-foot black and white geometric distressed indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27.39-inch h x 96-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.