Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Black And White Metal Farm Fresh Chicken Decorative Jug

  • Mfr # 635816

  • Zoro # G522884635


product price: $37.99
/ea

Key Features

Occasion
No Holiday
Width
8 in
Hand Painted
Yes
Sculpture Type
Decorative Jug
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635816
Zoro #
G522884635
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Length
7.75 in
Depth
5.25 in

Details

Occasion
No Holiday
Hand Painted
Yes
Sculpture Type
Decorative Jug
Power Source
No Power Source Required / Manual
Item
Sculptures
Finish
Does Not Apply
Material
Metal
Commercial Use
Yes
Color
Black, White
Plays Music
No
Construction Method
Handmade
Design Motif
Chicken
Assembly Required
No
LED Lighting
No
Subject
Animals

Description

Unique and decorative, this 8-inch black and white metal farm fresh chicken decorative jug will leave a lasting impression. Hand painted by skilled artisans with a distressed and rustic enamel finish, this handcrafted piece showcases intricate detailing with a red rim lip that brings the charming "Farm Fresh" design to life. Made from durable metal, it combines functionality with artistic flair, making it an ideal accent for any space. 7.75-inch h x 8.00-inch w x 5.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.