8" Black Glass Tabletop Taper Candlestick
- Mfr # 608415
- Zoro # G322882633
product price:Â
$
41.49
/ea
Key Features
Color
Black
Length
7.95 in
Width
4.02 in
Material
Glass
Intended Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608415
- Zoro #
- G322882633
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Black
- Material
- Glass
- Intended Room
- Living Room
- Finish Style
- No Distressing
- Construction Method
- Handmade
- Pattern
- Solid Color
- Assembly Required
- No
- Placement Type
- Tabletop
- Style
- Modern
- Shape
- Taper
- Holder Type
- Candlestick
- Capacity
- 1
- Commercial Use
- No
- Finish
- Does Not Apply
Dimensions
- Length
- 7.95 in
- Width
- 4.02 in
- Overall Depth
- 4.02 in
Description
This 8-inch black glass tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 7.95-inch h x 4.02-inch w x 4.02-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.