Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Black Metal Hand Painted Decorative Jack

  • Mfr # 635382

  • Zoro # G922883320


product price: $32.99
/ea

Key Features

Material
Metal
Width
8 in
Color
Black
Power Source
No Power Source Required / Manual
Sculpture Type
Decorative Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635382
Zoro #
G922883320
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in
Length
8 in

Details

Material
Metal
Color
Black
Power Source
No Power Source Required / Manual
Sculpture Type
Decorative Jack
Construction Method
Handmade
LED Lighting
No
Finish
Satin Black
Plays Music
No
Nature Motif
No Nature
Occasion
No Holiday
Item
Sculptures
Commercial Use
Yes
Assembly Required
No
Design Motif
Not an animal
Subject
Geometric & Shapes
Hand Painted
Yes

Description

The 8-inch black metal hand painted decorative jack tabletop sculpture is the perfect decorative accessory for your home. This decorative game piece combines a touch of whimsy with modern decor. Makes a great accent for your coffee table, desk, or bookshelf. It's a perfect addition for those who love an up-to-the-minute look and feel. 8-inch h x 8-inch w x 8-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.