8" Black Metal Pig Hand Painted Figurine Tabletop Sculpture

  • Mfr # 483185

  • Zoro # G122884684


product price: $50.29
/ea

Key Features

Depth
3.5 in
Color
Black
Subject
Animals
Assembly Required
No
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483185
Zoro #
G122884684
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Length
8 in
Width
4.5 in

Details

Color
Black
Subject
Animals
Assembly Required
No
Material
Metal
Item
Sculptures
Power Source
No Power Source Required / Manual
Nature Motif
No Nature
Occasion
No Holiday
Design Motif
Pig
Construction Method
Handmade
Sculpture Type
Figurine
Plays Music
No
Commercial Use
Yes
Hand Painted
Yes

Description

This 8-inch black metal pig hand painted figurine tabletop sculpture will add a beautiful decorative accent to your decor. This black colored piece is made from high grade metal. Bring a little bit of the farm indoors with this good looking pig accent. It's a perfect addition for those who love an up-to-the-minute look and feel. 8-inch h x 4.5-inch w x 3.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.