8' Blue and Gray Round Floral Indoor Outdoor Area Rug

  • Mfr # 527633

  • Zoro # G722337696


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Height
94 in
Assembly Required
No Assembly Needed
Depth
0.25 in
Material
Polypropylene
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527633
Zoro #
G722337696
UPC #
-
Country of Origin
Turkey

Dimensions

Height
94 in
Depth
0.25 in
Width (In.)
94 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Blue Gray
Method of Construction
Power Loom
Shape
Round

Description

Add great coloration and comfortable texture to your space with this 8-foot blue and gray round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in blue and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.