
8' Blue And Gray Round Oriental Washable Indoor Outdoor Area Rug
Mfr # 616336
Zoro # G722338938
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
616336
Zoro #
G722338938
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Shape
Round
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Color
Gray
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 8-foot blue and gray round oriental washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a oriental pattern in blue and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.