8' Blue And Ivory Geometric Indoor Outdoor Runner Rug
- Mfr # 564050
- Zoro # G722326119
product price:Â
$
60.85
/ea
Key Features
Color
Blue Ivory
Material
Polypropylene
Shape
Runner
Width (In.)
96 in
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564050
- Zoro #
- G722326119
- UPC #
- -
- Country of Origin
- India
- Color
- Blue Ivory
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
Dimensions
- Width (In.)
- 96 in
- Height
- 26 in
- Depth
- 0.23 in
Description
Set an inviting tone in your space with this 8-foot blue and ivory geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 96-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.