Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' Blue and Ivory Indoor Outdoor Area Rug

  • Mfr # 522020

  • Zoro # G722326553


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Blue
Application Type
Non-Commercial
Material
Polypropylene
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522020
Zoro #
G722326553
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Width (In.)
96 in
Depth
0.25 in
Size
8 ft x 8 ft

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Blue
Application Type
Non-Commercial
Material
Polypropylene
Shape
Square

Description

This 8-foot blue and ivory indoor outdoor area rug, is a great way to add warmth to a room. This geometric square shaped rug features a geometric pattern in blue and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.