Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Blue And Red Metal Hand Painted Model Car Tabletop Sculpture

  • Mfr # 364185

  • Zoro # G122884622


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
5 in
Occasion
No Holiday
Sculpture Type
Model Car
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364185
Zoro #
G122884622
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
8 in
Depth
19.5 in

Details

Material
Metal
Occasion
No Holiday
Sculpture Type
Model Car
Pieces per Set
1
Commercial Use
No
Construction Method
Handmade
Nature Motif
No Nature
LED Lighting
No
Plays Music
No
Design Motif
Not an animal
Subject
Transportation
Hand Painted
Yes
Assembly Required
Partial
Item
Sculptures
Color
Blue, Red

Description

Add an air of fashion to your room and rejuvenate the space with this 8-inch blue and red metal hand painted model car tabletop sculpture. The blue and red coloring of this high quality metal accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 8-inch h x 5-inch w x 19.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.