
8" Blue And Yellow Metal Hand Painted Model Airplane Tabletop Sculpture
Mfr # 401509
Zoro # G422882120
product price: $72.99
/eaKey Features
Width
8.5 in
Assembly Required
No
Pieces per Set
1
Nature Motif
No Nature
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401509
Zoro #
G422882120
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
8.5 in
Depth
7 in
Length
8 in
Details
Assembly Required
No
Pieces per Set
1
Nature Motif
No Nature
Construction Method
Handmade
Hand Painted
Yes
Color
Blue, Yellow
Sculpture Type
Model Airplane
Plays Music
No
Item
Sculptures
Subject
Transportation
Material
Metal
Description
High-quality metal used in this blue and yellow sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 8-inch h x 8.5-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.