8' Blue Gray And Dark Brown Round Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 602953

  • Zoro # G722354853


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
96 in
Assembly Required
No Assembly Needed
Width (In.)
96 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602953
Zoro #
G722354853
UPC #
-
Country of Origin
China

Dimensions

Height
96 in
Width (In.)
96 in
Depth
0.19 in

Details

Color
Brown
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Round

Description

Set an inviting tone in your space with this 8-foot blue gray and dark brown round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in blue, gray, and dark brown that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.